Shop All Surge Protectors
Eaton Bussmann
SurgePOD PRO Protector
Mfr # RB-SPP-240PN
Zoro # G507906185
product price: $216.99
/ea
Sold in multiples of 4 for $867.96
Free Shipping & Returns
$867.96
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
- Brand Eaton Bussmann
- MFR # RB-SPP-240PN
- Zoro # G507906185
- UPC # 51712490863
- Country of Origin Mexico
- Category Surge Protectors
Details
Item | Surge Protector |
Description
Bussmann SurgePOD PRO, Whole House Surge Protector, Ideal For Contractors, Electricians, Home Builders Home Owners, Provides Electrical System Over Voltage Protection For Light Commercial, Residential UL 508A Applications, Protects Against Static Discharge, Lightning, Or Inductive Load Switching, Provides Additional Protection For Appliances, High End Electronics, Security Systems Motor Controls, Thermal Disconnect Technology Eliminates The Need For Additional Fusing, Can Be Installed At The Main Service Panel Of New Or Existing Homes, Comprehensive
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
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2 (BSPD48RJ45)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- TRC SURGE GUARD TRC Surge Guard TRC44290 50A Portable Surge Protector (TRC44290)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- Eaton Bussmann Power System Protection