Shop All Surge Protectors
Eaton Bussmann
SurgePOD PRO Protector
Mfr # RB-SPP-240PN
Zoro # G107906172
product price: $219.99
/ea
Free Shipping & Returns
$219.99
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
- Brand Eaton Bussmann
- MFR # RB-SPP-240PN
- Zoro # G107906172
- UPC # 51712490863
- Country of Origin Mexico
- Category Surge Protectors
Details
Item | Surge Protection Device |
Description
Bussmann SurgePOD PRO, Whole House Surge Protector, Ideal For Contractors, Electricians, Home Builders Home Owners, Provides Electrical System Over Voltage Protection For Light Commercial, Residential UL 508A Applications, Protects Against Static Discharge, Lightning, Or Inductive Load Switching, Provides Additional Protection For Appliances, High End Electronics, Security Systems Motor Controls, Thermal Disconnect Technology Eliminates The Need For Additional Fusing, Can Be Installed At The Main Service Panel Of New Or Existing Homes, Comprehensive
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
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606J)
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- TRIPLETT Tone and Probe Kit (CTX30)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 48V DC, 1 Poles, 2 Wires, 10kA (BSPD48RJ45)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires, 2.5kA (BSPD24DING)
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- CITEL Surge Protection Device, 1 Phase, 240/120V (M50-120T-A)
- INTERMATIC Pool/Spa Surge Protective Device-TPMOV® (PS3000)
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS43S-480)
- EATON Surge Protection Device, 3 Phase, 120/208V AC Wye, 2 Poles, 3 Wires (SP1-208Y)
- Eaton Bussmann Surge Protectors