Shop All Surge Protectors
Eaton Bussmann
Surge Protector, 24V, 1kA
Mfr # BPHA24D24LV
Zoro # G4420306
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Modes of Protection 0
- Max. Surge Current per Mode 2kA
- Max. Surge Current Per Phase 1kA
- Max. Surge Current per Phase 1 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BPHA24D24LV
- Zoro # G4420306
- UPC # 051712358545
- Country of Origin Germany
- Category Surge Protectors
Dimensions
Length | 1.77 in |
Depth | 2 1/8 in |
Width | 3/4 in |
Length (Straight Wireway) | 1.77 |
Details
Item | Surge Protector |
Voltage | 24V |
Modes of Protection | 0 |
Max. Surge Current per Mode | 2kA |
Max. Surge Current Per Phase | 1kA |
Max. Surge Current per Phase | 1 kA |
Nominal Discharge Current | 1 kA |
Max. Continuing Operating Voltage | 30V AC/DC |
Standards | IEC 61643-1, UL 1449 3rd Edition |
For Use With | 19D538 |
Description
Surge Protection Device, Max. Continuing Operating Voltage 30V AC/DC, Max. Surge Current per Phase 1 kA, Nominal Discharge Current 1 kA, Standards IEC 61643-1, UL 1449 3rd Edition, Depth 2 1/8 in, Length 1.77 in, Width 3/4 in, For Use With 19D538
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4972AL)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- FLEX-STRUT Corner Connection, 4-Hole, 2-Way (FS-5512 E/G)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- ICM Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (ICM517)
- TRC SURGE GUARD TRC Surge Guard TRC44290 50A Portable Surge Protector (TRC44290)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- Eaton Bussmann Surge Protectors