Shop All Surge Protectors
Eaton Bussmann
Surge Protector, 1 Phase, 5V, 4 Poles, 4
Mfr # BSPD5DINLHF
Zoro # G6089657
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 5V
- Number of Poles 4
- Voltage Protection Rating 25V (L-L), 550V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BSPD5DINLHF
- Zoro # G6089657
- UPC # 051712398916
- Country of Origin Germany
- Category Surge Protectors
Dimensions
Length | 3.54 in |
Depth | 2.83 in |
Width | 0.47 in |
Description
Universal Surge Protection Device, Nonmetallic, Gray, Amps 1 A, Depth 2.83 in, Enclosure Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2 (BSPD48RJ45)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- Eaton Bussmann Power System Protection