Shop All Surge Protectors
Eaton Bussmann
Surge Protector, 1 Phase, 24V, 4 Poles, 4
Mfr # BSPD24DING
Zoro # G6149254
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 24V
- Number of Poles 4
- Voltage Protection Rating 102V (L-L), 66V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BSPD24DING
- Zoro # G6149254
- UPC # 051712398893
- Country of Origin Germany
- Category Surge Protectors
Dimensions
Length | 3.54 in |
Depth | 2.83 in |
Width | 0.47 in |
Description
Universal Surge Protection Device, Nonmetallic, Gray, Amps 0.75 A, Depth 2.83 in, Enclosure Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates P17-W (88007)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 6.00x6.00, Steel (F66GCPNKGV)
- ZORO SELECT Wall Switch, 15A, Ivory, Toggle, 120/277VAC (CSB115BI)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2 (BSPD48RJ45)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- DENT FIX EQUIPMENT Anti Zap Surge Protector (DF-601A)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (TDX100C120/240)
- Eaton Bussmann Surge Protectors