Eaton Bussmann

Surge Protection Device, Single Phase, 120/240V AC, 2 Poles, 2 Wires, 40kA (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Surge Protectors

Key Features

  • Mounting Style Chase Nipple
  • Phase Single
  • Voltage 120/240V AC
  • Number of Poles 2
  • Voltage Protection Rating 150V (L-G, L-L, L-N)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.38 in
Depth 3.19 in
Width 4.13 in
Chase Nipple Size 3/4 in
Length (Straight Wireway) 3.38 in
Product Width 4.0625 in
Product Height 3.375 in
Product Length/Depth 4.125 in

Description

Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.