Shop All Surge Protectors
Eaton Bussmann
Surge Arrester, 1 Phase, 120/240V AC, 1 Poles
Mfr # BSPMA1120S2GR
Zoro # G201212575
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V AC
- Number of Poles 1
- Voltage Protection Rating 1200V, 700V
- Max. Surge Current per Phase 50 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BSPMA1120S2GR
- Zoro # G201212575
- UPC # 051712709026
- Country of Origin Germany
- Category Surge Protectors
Dimensions
Length | .71 in |
Depth | 3.54 in |
Width | 2.56 in |
Product Length/Depth | .71 in |
Product Width | 2.56 in |
Product Height | 3.54 in |
Description
Single Phase,120V,1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 22-18G Wire PK10 (12167PK)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- TRIPP LITE Rack Heavy Duty Rolling Caster, 4 pack (SRCASTERHDKIT)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 48V DC, 1 Poles, 2 Wires, 10kA (BSPD48RJ45)
- EATON BUSSMANN Surge Protection Device, 1 Phase, 24V DC, 4 Poles, 4 Wires, 2.5kA (BSPD24DING)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-B)
- CITEL AC DIN Rail Protector, 3 Phase, 480/277V (DS74US-277Y/G)
- MERSEN Surge Protection Device, 1 Phase, 240/480V AC, 2 Poles, 3 Wires, 75kA (STP480S07)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- CITEL Conduit Mounted (1/2" Npt) Series Surge Protector, 15Ka Rated, 24V, 4-20Ma (TSP15M-S-24D3)
- Eaton Bussmann Surge Protectors