Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PVS-R Series, 70A, Fast-Acting, 600V AC, Cylindrical
Mfr # PVS-R-70
Zoro # G4380031
product price: $135.47
/ea
Free Shipping & Returns
$135.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PVS-R
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PVS-R-70
- Zoro # G4380031
- UPC # 051712268172
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-5/16 in |
Length | 7-7/8 in |
Details
Item | Solar Fuse |
Series | PVS-R |
Amps | 70A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 600V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 600V DC, 200kA at 600V AC |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann PVS-R |
Equivalent Series | PVS-R |
Fits Fuse Block Style | Rejection |
Element | Single |
Rejection / Nonrejection | Rejection |
Fuse Holder Code | R |
Fuse Speed | Fast Acting |
Indicating / Nonindicating | Nonindicating |
Class | RK5 |
Standards | UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2 |
Description
Solar Fuse, 70 A, 600V AC, 600V DC, Class RK5, PVS-R Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 10kA at 600V DC, 200kA at 600V AC, Fuse Size 7-7/8 in L x 1-5/16 in dia, Length 7 7/8 in, Diameter 1 5/16 in, Equivalent Brand and Series Bussmann PVS-R, Equivalent Series PVS-R, Body Material Fiberglass, Single Element, Standards UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- Eaton Bussmann Specialty Fuses