Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical
Mfr # PVS-R-60
Zoro # G4380022
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PVS-R
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 600V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PVS-R-60
- Zoro # G4380022
- UPC # 051712279536
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/16 in |
Length | 5-1/2 in |
Details
Item | Solar Fuse |
Series | PVS-R |
Amps | 60A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 600V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC, 20kA at 600V DC |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann PVS-R |
Equivalent Series | PVS-R |
Fits Fuse Block Style | Rejection |
Standards | UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2 |
Fuse Holder Code | Q |
Class | RK5 |
Element | Single |
Fuse Speed | Fast Acting |
Rejection / Nonrejection | Rejection |
Indicating / Nonindicating | Nonindicating |
Description
Solar Fuse, 60 A, 600V AC, 600V DC, Class RK5, PVS-R Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann PVS-R, Equivalent Series PVS-R, Body Material Fiberglass, Single Element, Standards UL Std. 248-12, Class RK5, UL Listed, Guide JFGA, File E335324, Photovoltaic to UL 2579, CSA Component Certified C22.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZH-120U)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 25A, Fast-Acting, 600V AC, Cylindrical (PVS-R-25)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- Eaton Bussmann Specialty Fuses