Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-L Series, 315A, Fast-Acting, Not Rated, Bolt-On
Mfr # PV-315A-3L-B-15
Zoro # G8987097
product price: $1,187.99
/ea
Sold in multiples of 15 for $17,819.85
Free Shipping & Returns
$17,819.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-L
- Amps 315A
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-315A-3L-B-15
- Zoro # G8987097
- UPC # 051712374552
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 2-57/64 in |
Length | 7-7/8 in |
Description
Solar Fuse, 315 A, Not Rated, 1500V DC, Class gPV/UL PV, PV-L Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-7/8 in L x 2-57/64 in dia, Length 7 7/8 in, Diameter 2 57/64 in, Equivalent Brand and Series Bussmann PV-L, Equivalent Series PV-L, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN Cutout Link, FL11 Series, 20A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K20)
- Eaton Bussmann Specialty Fuses