Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-2XL Series, 355A, Fast-Acting, Not Rated, Bolt-On
Mfr # PV-355A-2XL-B
Zoro # G2537389
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-2XL
- Amps 355A
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-355A-2XL-B
- Zoro # G2537389
- UPC # 051712373425
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 2-11/32 in |
Length | 7-1/2 in |
Length (Straight Wireway) | 7 1/2 in |
Description
Solar Fuse, 355 A, Not Rated, 1000V DC, Class gPV/UL PV, PV-2XL Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 7-1/2 in L x 2-11/32 in dia, Length 7 1/2 in, Diameter 2 11/32 in, Equivalent Brand and Series Bussmann PV-2XL, Equivalent Series PV-2XL, Body Material Ceramic, Single Element, Standards E335324, IEEC 60269-6, UL 2579
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp, Right Angle, 2" (2358RC)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 150A, Fast-Acting, 500V AC, Bolt-On (FWH-150B)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 300A, Fast-Acting, 700V AC, Bolt-On (FWP-300A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- MERSEN Medium Voltage Fuse, A480T Series, 2 A, Time Delay, Cylindrical (A480T2E)
- Eaton Bussmann Fuses