Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-1P Series, 6A, Fast-Acting, Not Rated, Cylindrical
Mfr # PV-6A10-1P
Zoro # G2537720
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-1P
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,000V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # PV-6A10-1P
- Zoro # G2537720
- UPC # 051712373524
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 9/32 in |
Length | 1-1/2 in |
Details
Item | Solar Fuse |
Series | PV-1P |
Amps | 6A |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 1,000V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 33kA at 1000V DC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann PV-1P, Littelfuse SPF-XR |
Equivalent Series | PV-1P, SPF-XR |
Fits Fuse Block Style | Nonrejection |
Element | Single |
Indicating / Nonindicating | Nonindicating |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324) |
Class | gPV/UL PV |
Rejection / Nonrejection | Nonrejection |
Fuse Speed | Fast Acting |
Weight | 12.1 g |
Description
Solar Fuse, 6 A, Not Rated, 1000V DC, Class gPV/UL PV, PV-1P Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 1-1/2 in L x 9/32 in dia, Length 1 1/2 in, Diameter 9/32 in, Equivalent Brand and Series Bussmann PV-1P, Littelfuse SPF-XR, Equivalent Series PV-1P, SPF-XR, Body Material Ceramic, Single Element, Standards CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 204809 Stainless Steel Loom Clamp, 1/2" Width, 3" Diameter, 10 per package (204809)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- Eaton Bussmann Fuses