Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-1P Series, 15A, Fast-Acting, Not Rated, Cylindrical
Mfr # PV-15A10-1P
Zoro # G2537781
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-1P
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,000V DC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-15A10-1P
- Zoro # G2537781
- UPC # 051712204057
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 9/32 in |
Length | 1-1/2 in |
Length (Straight Wireway) | 1 1/2 in |
Details
Item | Solar Fuse |
Series | PV-1P |
Amps | 15A |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 1,000V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 33kA at 1000V DC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann PV-1P, Littelfuse SPF-XR |
Equivalent Series | PV-1P, SPF-XR |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Class | gPV/UL PV |
Standards | CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324) |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Element | Single |
Rejection / Nonrejection | Nonrejection |
Weight | 12.1 g |
Description
Solar Fuse, 15 A, Not Rated, 1000V DC, Class gPV/UL PV, PV-1P Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 33kA at 1000V DC, Fuse Size 1-1/2 in L x 9/32 in dia, Length 1 1/2 in, Diameter 9/32 in, Equivalent Brand and Series Bussmann PV-1P, Littelfuse SPF-XR, Equivalent Series PV-1P, SPF-XR, Body Material Ceramic, Single Element, Standards CCC (1-15A), CSA, IEC 60269-6, UL 2579 (File number E335324)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS8 40x40x15-PBT-Sn (XS8C1A1PBL2)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Black Powder Paint Finish (S1SPFFTBL)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- EATON BUSSMANN Limiter Fuse, ANN Series, 600A, Very Fast Acting, 125V AC, Bolt-On (ANN-600)
- Eaton Bussmann Fuses