Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-01XL Series, 63A, Fast-Acting, Not Rated, Bolt-On
Mfr # PV-63A-01XL-B-15
Zoro # G8987036
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-01XL
- Amps 63A
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-63A-01XL-B-15
- Zoro # G8987036
- UPC # 051712373999
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 1-45/64 in |
Length | 7-3/8 in |
Description
Solar Fuse, 63 A, Not Rated, 1500V DC, Class gPV/UL PV, PV-01XL Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-3/8 in L x 1-45/64 in dia, Length 7 3/8 in, Diameter 1 45/64 in, Equivalent Brand and Series Bussmann PV-01XL, Equivalent Series PV-01XL, Body Material Ceramic, Single Element, Standards E335324, IEC 60269-6, UL 2579
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, 10kA at 250V AC (BP/FNM-20)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Blue (XB4BW36B5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FLNR.500)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- EATON BUSSMANN Cutout Link, FL3 Series, 12A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K12)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- EATON BUSSMANN Semiconductor Fuse, KAJ Series, 60A, Fast-Acting, 600V AC, Cylindrical (KAJ-60)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 25A, Time-Delay, 250V AC, Cylindrical (NON-25)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- Eaton Bussmann Fuses