Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-01XL Series, 125A, Fast-Acting, Not Rated, Bolt-On
Mfr # PV-125A-01XL-B-15
Zoro # G8987054
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PV-01XL
- Amps 125A
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-125A-01XL-B-15
- Zoro # G8987054
- UPC # 051712374033
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 1-45/64 in |
Length | 7-3/8 in |
Description
Solar Fuse, 125 A, Not Rated, 1500V DC, Class gPV/UL PV, PV-01XL Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-3/8 in L x 1-45/64 in dia, Length 7 3/8 in, Diameter 1 45/64 in, Equivalent Brand and Series Bussmann PV-01XL, Equivalent Series PV-01XL, Body Material Ceramic, Single Element, Standards E335324, IEC 60269-6, UL 2579
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Main Harness, 35 Foot, Blue (66080)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- Eaton Bussmann Fuses