Shop All Specialty Fuses
Eaton Bussmann
Solar Fuse, PV-01XL Series, 100A, Fast-Acting, Not Rated, Bolt-On
Mfr # PV-100A-01XL-B-15
Zoro # G8987045
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PV-01XL
- Amps 100A
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 1,500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # PV-100A-01XL-B-15
- Zoro # G8987045
- UPC # 051712374026
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 1-45/64 in |
Length | 7-3/8 in |
Description
Solar Fuse, 100 A, Not Rated, 1500V DC, Class gPV/UL PV, PV-01XL Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 30kA at 1500V DC, Fuse Size 7-3/8 in L x 1-45/64 in dia, Length 7 3/8 in, Diameter 1 45/64 in, Equivalent Brand and Series Bussmann PV-01XL, Equivalent Series PV-01XL, Body Material Ceramic, Single Element, Standards E335324, IEC 60269-6, UL 2579
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- LEVITON Receptacle (5361-GY)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- EATON BUSSMANN Limiter Fuse, ALS Series, 400A, Fast-Acting, Not Rated, Bolt-On (ALS-400B)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- Eaton Bussmann Specialty Fuses