Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, KAJ Series, 60A, Fast-Acting, 600V AC, Cylindrical
Mfr # KAJ-60
Zoro # G6023647
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # KAJ-60
- Zoro # G6023647
- UPC # 051712480604
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 13/16 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Semiconductor Fuse |
Series | KAJ |
Amps | 60A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 5kA at 600V AC |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann KAJ |
Equivalent Series | KAJ |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Rejection / Nonrejection | Nonrejection |
Fuse Speed | Fast Acting |
Element | Single |
Weight | 0.12 lb |
Description
Semiconductor Fuse, 60 A, 600V AC, Not Rated, KAJ Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 5kA at 600V AC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann KAJ, Equivalent Series KAJ, Body Material Melamine, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- EATON BUSSMANN Cutout Link, FL3 Series, 8A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K8)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K30)
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- Eaton Bussmann Specialty Fuses