Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, KAC Series, 60A, Fast-Acting, 600V AC, Bolt-On
Mfr # KAC-60
Zoro # G2841212
product price: $81.18
/ea
Free Shipping & Returns
$81.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Visual Indication Non-Indicating
- Interrupt Rating 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KAC-60
- Zoro # G2841212
- UPC # 051712470605
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 4-3/8 in |
Diameter | 13/16 in |
Length (Straight Wireway) | 4 3/8 in |
Details
Series | KAC |
Speed | Fast-Acting |
Amps | 60A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Bolt-On |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann KAC, Littelfuse KLC, Mersen A60X |
Equivalent Series | A60X, KAC, KLC |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | 1BS |
Item | Semiconductor Fuse |
Rejection / Nonrejection | Nonrejection |
Standards | CE, UL Recognized |
Element | Single |
Mounting | Stud |
Indicating / Nonindicating | Nonindicating |
Weight | 0.13 lb |
Fuse Speed | Fast Acting |
Description
Semiconductor Fuse, 60 A, 600V AC, Not Rated, KAC Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-3/8 in L x 13/16 in dia, Length 4 3/8 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann KAC, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KLC, Compatible Fuse Block Series 1BS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 40A, Fast-Acting, 600V AC, Cylindrical (PVS-R-40)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 175A, Fast-Acting, 500V AC, Bolt-On (FWH-175B)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- Eaton Bussmann Specialty Fuses