Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, AFX Series, 100A, Fast-Acting, 125V AC, Blade
Mfr # AFX-100
Zoro # G3019418
product price: $87.89
/ea
Sold in multiples of 10 for $878.90
Free Shipping & Returns
$878.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AFX
- Speed Fast-Acting
- AC Voltage Rating 125V AC
- DC Voltage Rating 125V DC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AFX-100
- Zoro # G3019418
- UPC # 051712703062
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/8 in |
Length | 3-1/2 in |
Length (Straight Wireway) | 3 1/2 in |
Details
Item | Semiconductor Fuse |
Series | AFX |
Amps | 100A |
Speed | Fast-Acting |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 125V DC |
Body Style | Blade |
Visual Indication | Non-Indicating |
Interrupt Rating | 5kA at 250V AC |
Equivalent Brand and Series | Bussmann AFX |
Equivalent Series | AFX |
Fits Fuse Block Style | Nonrejection |
Fuse Speed | Fast Acting |
Element | Single |
Indicating / Nonindicating | Nonindicating |
Standards | Not Specified |
Rejection / Nonrejection | Nonrejection |
Weight | 0.1 lb |
Description
Semiconductor Fuse, 100 A, 125V AC, 125V DC, AFX Series, Nonindicating, Fast Acting, Body Style Blade, Nonrejection, Interrupt Rating 5kA at 250V AC, Fuse Size 3-1/2 in L x 1-1/8 in dia, Length 3 1/2 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann AFX, Equivalent Series AFX, Single Element, Standards Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- MELTRIC 31-38243-K04 INLET (31-38243-K04)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 175A, Fast-Acting, 700V AC, Bolt-On (FWP-175A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- Eaton Bussmann Specialty Fuses