Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On
Mfr # 170M3623
Zoro # G4379812
Sold in multiples of 6 for $1,529.94
Free Shipping & Returns
$1,529.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 630A
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M3623
- Zoro # G4379812
- UPC # 051712799591
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 1-49/64 in |
Length | 1-31/32 in |
Width | 1-49/64 in |
Length (Straight Wireway) | 1 31/32 in |
Details
Item | Semiconductor Fuse |
Series | 170M |
Amps | 630A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 690V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Fits Fuse Block Style | Nonrejection |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fuse Speed | Fast Acting |
Standards | CE, IEC 60269 Part 4, UL Recognized |
Rejection / Nonrejection | Nonrejection |
Indicating / Nonindicating | Nonindicating |
Element | Single |
Weight | 319 g |
Description
Semiconductor Fuse, 630 A, 690V AC, Not Rated, 170M Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 690V AC, Fuse Size 1-31/32 in L x 1-49/64 in D x 1-49/64 in W, Length 1 31/32 in, Width 1-49/64 in, Depth 1-49/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-718-SP1)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- QUEST MFG Horizontal Dual Large Finger Duct With Hinged Covers, 60-110 Cables, 1U, 19", Black (HF19-01-110DH)
- EATON BUSSMANN Medium-Voltage Fuse, TFF Series, 15A, 125V AC, Cylindrical, 5 PK (TFF)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-35)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- Eaton Bussmann Fuses