Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 500A, Fast-Acting, 690V AC, Bolt-On
Mfr # 170M5610
Zoro # G4379846
Sold in multiples of 3 for $1,043.97
Free Shipping & Returns
$1,043.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 500A
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M5610
- Zoro # G4379846
- UPC # 051712261838
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 2 in |
Width | 3 in |
Length (Straight Wireway) | 2 in |
Details
Item | Semiconductor Fuse |
Series | 170M |
Amps | 500A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 690V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Fits Fuse Block Style | Nonrejection |
Fuse Speed | Fast Acting |
Indicating / Nonindicating | Nonindicating |
Element | Single |
Rejection / Nonrejection | Nonrejection |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Standards | CE, IEC 60269 Part 4, UL Recognized |
Weight | 318 g |
Description
Semiconductor Fuse, 500 A, 690V AC, Not Rated, 170M Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 690V AC, Fuse Size 2 in L x 3 in D x 3 in W, Length 2 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel (FS-501SS FBK 120.00)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 35A, Fast-Acting, 600V AC, Bolt-On (KAC-35)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 350A, Fast-Acting, 700V AC, Bolt-On (170M3018)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- MERSEN Solar Fuse, HP6M Series, 4A, Fast-Acting, Not Rated, Cylindrical (HP6M4)
- Eaton Bussmann Fuses