Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 1500A, Fast-Acting, 800V AC, Bolt-On
Mfr # 170M6681
Zoro # G4379891
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 1500A
- Speed Fast-Acting
- AC Voltage Rating 800V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M6681
- Zoro # G4379891
- UPC # 051712592208
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 5-15/32 in |
Width | 3 in |
Length (Straight Wireway) | 5 15/32 in |
Details
Item | Semiconductor Fuse |
Series | 170M |
Amps | 1500A |
Speed | Fast-Acting |
AC Voltage Rating | 800V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 125kA at 800V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Fits Fuse Block Style | Nonrejection |
Fuse Speed | Fast Acting |
Rejection / Nonrejection | Nonrejection |
Standards | CE, IEC 60269 Part 4, UL Recognized |
Indicating / Nonindicating | Indicating |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Element | Single |
Weight | 1315 g |
Description
Semiconductor Fuse, 1,500 A, 800V AC, Not Rated, 170M Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 125kA at 800V AC, Fuse Size 5-15/32 in L x 3 in D x 3 in W, Length 5 15/32 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 40A, Fast-Acting, 600V AC, Cylindrical (PVS-R-40)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- Eaton Bussmann Fuses