Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 1100A, Fast-Acting, 1250V AC, Bolt-On
Mfr # 170M6499
Zoro # G4379873
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 1100A
- Speed Fast-Acting
- AC Voltage Rating 1250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M6499
- Zoro # G4379873
- UPC # 051712264297
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 3-3/16 in |
Width | 3 in |
Length (Straight Wireway) | 3 3/16 in |
Description
Semiconductor Fuse, 1,100 A, 1250V AC, Not Rated, 170M Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 1250V AC, Fuse Size 3-3/16 in L x 3 in D x 3 in W, Length 3 3/16 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC75)
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- ZORO SELECT Channel Beam Clamp, Gold (V622Y)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 75A@660VAC, ZC, 4-32VDC, I, 75 A, 48 to 660V AC, SSP1 Series (SSP1A475BDT)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- EATON Current Limiting Fuse, NCLPT Series, 5A, 5080V AC, Bolt-on (5NCLPT-5E)
- Eaton Bussmann Fuses