Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 1000A, Fast-Acting, 690V AC, Bolt-On
Mfr # 170M6564
Zoro # G4379882
Sold in multiples of 3 for $2,243.97
Free Shipping & Returns
$2,243.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170M
- Amps 1000A
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170M6564
- Zoro # G4379882
- UPC # 051712814430
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 2 in |
Width | 3 in |
Length (Straight Wireway) | 2 in |
Description
Semiconductor Fuse, 1,000 A, 690V AC, Not Rated, 170M Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 690V AC, Fuse Size 2 in L x 3 in D x 3 in W, Length 2 in, Width 3 in, Depth 3 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Fast-Acting, 250V AC, Cylindrical (BP/NON-50)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- Eaton Bussmann Specialty Fuses