Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170L Series, 315A, Fast-Acting, 2000V AC, Bolt-On
Mfr # 170L5990
Zoro # G4379776
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 170L
- Speed Fast-Acting
- AC Voltage Rating 2000V AC
- DC Voltage Rating Not Rated
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 170L5990
- Zoro # G4379776
- UPC # 051712793186
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 10.39 in |
Width | 2 in |
Length (Straight Wireway) | 10 25/64 in |
Details
Item | Semiconductor Fuse |
Series | 170L |
Amps | 315A |
Speed | Fast-Acting |
AC Voltage Rating | 2000V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 2000V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann 170L |
Equivalent Series | 170L |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Indicating |
Fuse Speed | Fast Acting |
Element | Single |
Standards | IEC |
Rejection / Nonrejection | Nonrejection |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Weight | 550 g |
Description
Semiconductor Fuse, 315 A, 2000V AC, Not Rated, 170L Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 2000V AC, Fuse Size 10-25/64 in L x 2 in D x 2 in W, Length 10 3/8 in, Width 2 in, Depth 2 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170L, Equivalent Series 170L, Body Material Ceramic, Single Element, Standards IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Powerblock Gfci 12/3 2' (2816)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 50A, Fast-Acting, 150V AC, Cylindrical (FWA-50A21F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Semiconductor Fuse, FWA-A21F Series, 35A, Fast-Acting, 150V AC, Cylindrical (FWA-35A21F)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- Eaton Bussmann Fuses