Shop All Selector Switches
Eaton Bussmann
Rotary Switch, 2 Positions, Spst, Latched, 3A, 24Vdc, Connector Terminal, Knob Type Actuator, Panel
Mfr # C22-WRK-K10-P30
Zoro # G605803867
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Series C22
- Mounting method Flush
- Actuator function Maintained
- Operating mode Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRK-K10-P30
- Zoro # G605803867
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Length/Depth | 10.87 in |
Product Height | 1.18 in |
Details
Series | C22 |
Mounting method | Flush |
Actuator function | Maintained |
Operating mode | Maintained |
Operating Cycles | 1 million |
Certifications | EN 60947 |
Type | Compact pushbutton |
Bezel | Silver |
Illumination | Non-illuminated |
Actuator | 2 position knob |
Degree of protection | NEMA 4X |
Compliances | DIN VDE 0600 |
Enclosure | IP65 |
Contact configuration | 1 NO |
Description
Rotary Switch, 2 Positions, Spst, Latched, 3A, 24Vdc, Connector Terminal, Knob Type Actuator, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- SQUARE D Mounting Adapter, HD, HG, JD, JG Breakers (S29305)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001SKS11BH2)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K3)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- ALLEN BRADLEY SPRING RETURN SELECTOR SWITCH (800FP-SL32)
- Eaton Bussmann Switches