Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 7A, Fast-Acting, 250V AC
Mfr # SS-5F-7A-AP
Zoro # G906130747
product price: $1.19
/ea
Sold in multiples of 1000 for $1,190.00
$1,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 7A
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5F-7A-AP
- Zoro # G906130747
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 7A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- Eaton Bussmann Specialty Fuses