Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 6.30A, Time-Delay, 250V AC
Mfr # SS-5H-6.3A-AP
Zoro # G006130678
product price: $0.32
/ea
Sold in multiples of 1000 for $320.00
$320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 6.30A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5H-6.3A-AP
- Zoro # G006130678
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 6.30A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL (HBL26W75)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 100 (TY5244M)
- EATON BUSSMANN Circuit Limiter, ANL Series, 325A, Fast-Acting, 32V AC, Bolt-On (ANL-325)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 15A, Fast-Acting, 500V AC, Cylindrical (FWH-15A14F)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 350A, Fast-Acting, 700V AC, Bolt-On (170M3018)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- Eaton Bussmann Fuses