Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 4A, Time-Delay, 250V AC
Mfr # SS-5-4A-AP
Zoro # G306130668
product price: $0.82
/ea
Sold in multiples of 1000 for $820.00
$820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 4A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5-4A-AP
- Zoro # G306130668
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 4A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 70A, Fast-Acting, 700V AC, Bolt-On (FWP-70B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, KAJ Series, 60A, Fast-Acting, 600V AC, Cylindrical (KAJ-60)
- Eaton Bussmann Fuses