Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 2A, Time-Delay, 250V AC
Mfr # SS-5H-2A-BK
Zoro # G306130682
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 2A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5H-2A-BK
- Zoro # G306130682
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 2A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 12A, Fast-Acting, 600V AC, Cylindrical (FWC-12A10F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- Eaton Bussmann Fuses