Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 2A, Fast-Acting, 250V AC
Mfr # SS-5F-2A-AP
Zoro # G606130832
product price: $0.99
/ea
Sold in multiples of 1000 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 2A
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5F-2A-AP
- Zoro # G606130832
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 2A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-4)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- EATON BUSSMANN Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5ABFNA3.15)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- EATON BUSSMANN Medium-Voltage Fuse, TGH Series, 4A, 125V AC, Cylindrical (TGH)
- Eaton Bussmann Fuses