Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 25A, Time-Delay, 300V AC
Mfr # SS-5H-1.25A-APH
Zoro # G205879651
product price: $0.37
/ea
Sold in multiples of 1000 for $370.00
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 25A
- Speed Time-Delay
- AC Voltage Rating 300V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5H-1.25A-APH
- Zoro # G205879651
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 25A |
Speed | Time-Delay |
AC Voltage Rating | 300V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 95.3 cu in, Masonry, 6 Gang, Steel, Rectangular (960)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KTK-R-6)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 200A, Fast-Acting, 700V AC, Bolt-On (FWP-200A)
- Eaton Bussmann Fuses