Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 2.50A, Fast-Acting, 250V AC
Mfr # SS-5F-2.5A-BK
Zoro # G106130820
product price: $1.55
/ea
Sold in multiples of 60 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 2.50A
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5F-2.5A-BK
- Zoro # G106130820
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 2.50A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- EATON CombMotorStart, Therm, 480VAC, SelectSwtch (ECX77H2CJD-N)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- EATON BUSSMANN Cutout Link, FL11 Series, 15A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N15)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 300A, Fast-Acting, 250V AC, Bolt-On (FWX-300A)
- EATON BUSSMANN Telecom Fuse, GMT Series, 7.5A, Fast-Acting, 125V AC, Pin (GMT-7-1/2A)
- Eaton Bussmann Fuses