Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 1A, Time-Delay, 250V AC
Mfr # SS-5H-1A-AP
Zoro # G606130672
product price: $0.52
/ea
Sold in multiples of 1000 for $520.00
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 1A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5H-1A-AP
- Zoro # G606130672
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 1A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M174)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON BUSSMANN Cutout Link, FL11 Series, 125A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N125)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 225A, Very Fast Acting, 125V AC, Bolt-On (ANN-225)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 80A, Fast-Acting, 150V AC, Bolt-On (FWA-80B)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- Eaton Bussmann Fuses