Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 1A, Time-Delay, 250V AC
Mfr # SS-5-1A-BK
Zoro # G806130748
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 1A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # SS-5-1A-BK
- Zoro # G806130748
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 1A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E12464)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- ANCOR Orange 14AWG Tinned Copper Wire - 100' (104510)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 125A, Fast-Acting, 250V AC, Bolt-On (FWX-125A)
- EATON BUSSMANN Cutout Link, FL11 Series, 20A, Fast-Acting, 27,000V AC, Pin, K Link Type, Nonremovable (FL11K20)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 20A, Time-Delay, 600V, Cylindrical (ECSR20)
- EATON BUSSMANN Bussmann - Cooper TL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (TL-15PK4)
- EATON BUSSMANN Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On (ALS-300B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- Eaton Bussmann Specialty Fuses