Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 1A, Time-Delay, 250V AC
Mfr # SS-5-1A-AP
Zoro # G306130743
product price: $0.82
/ea
Sold in multiples of 1000 for $820.00
$820.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 1A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5-1A-AP
- Zoro # G306130743
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 1A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- NVENT CADDY T-Bar Clip, Spring Steel, Electroglvanized (812MATA)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC (OT3)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON BUSSMANN Solar Fuse, PV-F Series, 15A, Fast-Acting, Not Rated, Cylindrical (PV-15A10F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Cutout Link, FL11 Series, 15A, Fast-Acting, 27,000V AC, Pin, N Link Type, Nonremovable (FL11N15)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- Eaton Bussmann Fuses