Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 15A, Time-Delay, 250V AC
Mfr # SS-5H-3.15A-AP
Zoro # G006130661
product price: $0.39
/ea
Sold in multiples of 1000 for $390.00
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 15A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5H-3.15A-AP
- Zoro # G006130661
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 15A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DINERGY DC Power Supply 10.8 to 13.8VDC (MDP18-12A-1C)
- EATON BUSSMANN SFE-14 FUSE 5/CD (BP/SFE-14-RP)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- EATON BUSSMANN Circuit Limiter, ANL Series, 100A, Fast-Acting, 32V AC, Bolt-On (ANL-100)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 50A, Fast-Acting, 500V AC, Bolt-On (FWH-50B)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 100A, Fast-Acting, 700V AC, Cylindrical (FWP-100A22F)
- Eaton Bussmann Fuses