Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 15A, Time-Delay, 250V AC
Mfr # SS-5-3.15A-BK
Zoro # G706130718
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 15A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5-3.15A-BK
- Zoro # G706130718
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 15A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB5AVG3)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 50A, Fast-Acting, 600V AC, Cylindrical (PVS-R-50)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 40A, Time-Delay, 250V AC, Cylindrical (FRN-R-40)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 300A, Fast-Acting, 32V AC, Bolt-On (ANL-300)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- Eaton Bussmann Specialty Fuses