Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SS-5 Series, 1.25A, Time-Delay, 250V AC
Mfr # SS-5-1.25A-BK
Zoro # G306130705
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SS-5
- Amps 1.25A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SS-5-1.25A-BK
- Zoro # G306130705
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SS-5 |
Amps | 1.25A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 60A, 700V AC, Non-Indicating (L70QS060.V)
- SQUARE D Busway, 30A, 277/480/600V AC, PQ, H, K, R, 3 Phase, 4 Wire With Ground (PQ4603G)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- EATON BUSSMANN Circuit Limiter, ANL Series, 80A, Fast-Acting, 32V AC, Bolt-On (ANL-80)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (NON-20)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Fast-Acting, 250V AC, Cylindrical (BP/NON-50)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- Eaton Bussmann Fuses