Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, Time-Delay
Mfr # SR-5-1A-BK
Zoro # G106130684
product price: $1.79
/ea
Sold in multiples of 60 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Speed Time-Delay
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-1A-BK
- Zoro # G106130684
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SR-5 |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY BlueSolar MPPT 75/10 Retail (SCC010010050R)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- EATON BUSSMANN Cartridge Fuse, SC Series, 25A, Time-Delay, 480V AC, Cylindrical (SC-25)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Eaton Bussmann Fuses