Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 630mA, Time-Delay, 250V AC
Mfr # SR-5-630MA-BK
Zoro # G306130842
product price: $1.35
/ea
Sold in multiples of 200 for $270.00
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 630mA
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-630MA-BK
- Zoro # G306130842
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 630mA |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30201)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRORA)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON BUSSMANN Medium-Voltage Fuse, CAV Series, 0.50A, 38,000V AC, Cylindrical, VT Link Type (38CAVH0.5E)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- EATON BUSSMANN Circuit Limiter, ANL Series, 125A, Fast-Acting, 32V AC, Bolt-On (ANL-125)
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON BUSSMANN Limiter Fuse, ANN Series, 250A, Very Fast Acting, 125V AC, Bolt-On (ANN-250)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 8A, Fast-Acting, 600V AC, Cylindrical (FWC-8A10F)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- Eaton Bussmann Fuses