Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 500mA, Time-Delay, 250V
Mfr # SR-5-500MA-BK
Zoro # G806130830
product price: $1.69
/ea
Sold in multiples of 200 for $338.00
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 500mA
- Speed Time-Delay
- AC Voltage Rating 250V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-500MA-BK
- Zoro # G806130830
- UPC # 51712635639
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 8.7 mm |
Length | 0.343 in |
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 500mA |
Speed | Time-Delay |
AC Voltage Rating | 250V |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 35kA at 250V AC |
Weight | 0.1 lb |
Mounting | PCS socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- ALLEN BRADLEY Controllogix Analog Input Module Ser A (1756-IF8)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- RACO Set Screw Connector, 1-35/64"L, 1" Conduit (2636)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 16A, Fast-Acting, 600V AC, Cylindrical (FWC-16A10F)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100B)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- EATON BUSSMANN Limiter Fuse, ALS Series, 250A, Fast-Acting, Not Rated, Bolt-On (ALS-250B)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (NON-30)
- MERSEN Medium Voltage Fuse, 100 A, Time Delay, Cylindrical (A480R3R-1)
- Eaton Bussmann Fuses