Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 4A, Time-Delay, 300V AC
Mfr # SR-5H-4A-APH
Zoro # G806130762
product price: $0.99
/ea
Sold in multiples of 250 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 4A
- Speed Time-Delay
- AC Voltage Rating 300V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5H-4A-APH
- Zoro # G806130762
- Country of Origin China
- Category Specialty Fuses
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 4A |
Speed | Time-Delay |
AC Voltage Rating | 300V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- LEVITON Plug Locking L14-30P 30A (02711-0PB)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Fast-Acting, 250V AC, Cylindrical (BP/NON-50)
- MERSEN Automotive Fuse, A50P Series, 500A, Very Fast Acting, 500V AC, Blade (A50P500-4)
- Eaton Bussmann Specialty Fuses