Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 4A, Time-Delay, 250V
Mfr # SR-5-4A-BK
Zoro # G306130828
product price: $1.69
/ea
Sold in multiples of 200 for $338.00
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 4A
- Speed Time-Delay
- AC Voltage Rating 250V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-4A-BK
- Zoro # G306130828
- UPC # 51712635721
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 8.7 mm |
Length | 0.343 in |
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 4A |
Speed | Time-Delay |
AC Voltage Rating | 250V |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 40kA at 250V AC |
Mounting | PCS socket |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 60A, Time-Delay, 250V AC, Cylindrical (FRN-R-60)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- Eaton Bussmann Fuses