Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 2A, Time-Delay, 250V
Mfr # SR-5-2A-BK
Zoro # G606130603
product price: $1.29
/ea
Sold in multiples of 60 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 2A
- Speed Time-Delay
- AC Voltage Rating 250V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-2A-BK
- Zoro # G606130603
- UPC # 51712635691
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 8.7 mm |
Length | 0.343 in |
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 2A |
Speed | Time-Delay |
AC Voltage Rating | 250V |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 35kA at 250V AC |
Mounting | PCS socket |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, Steel, Ends (V6010B)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125A)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- EATON BUSSMANN Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On (ANN-800)
- Eaton Bussmann Specialty Fuses