Shop All Specialty Fuses
Eaton Bussmann
Radial Fuse, SR-5 Series, 2A, Time-Delay, 250V
Mfr # SR-5-2A-AP
Zoro # G806130670
product price: $0.94
/ea
Sold in multiples of 1000 for $940.00
$940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SR-5
- Amps 2A
- Speed Time-Delay
- AC Voltage Rating 250V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # SR-5-2A-AP
- Zoro # G806130670
- UPC # 51712635585
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 8.7 mm |
Length | 0.343 in |
Details
Item | Radial Fuse |
Series | SR-5 |
Amps | 2A |
Speed | Time-Delay |
AC Voltage Rating | 250V |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 35kA at 250V AC |
Weight | 0.1 lb |
Mounting | PCS socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 125-Volt Flat Design (100436)
- EATON BUSSMANN Limiter Fuse, ANN Series, 500A, Very Fast Acting, 125V AC, Bolt-On (ANN-500)
- EATON BUSSMANN Cartridge Fuse, NON Series, 50A, Time-Delay, 250V AC, Cylindrical (NON-50)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- Eaton Bussmann Fuses