Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 840A, 2P, 2AWG-600 MCM, 600V
Mfr # 16528-2
Zoro # G3018891
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 840 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 2 AWG to 600 MCM
- Secondary Connection/Pole 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16528-2
- Zoro # G3018891
- UPC # 051712148962
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Length | 5.5 in |
Depth | 2.93 in |
Width | 5.79 in |
Length (Straight Wireway) | 5.5 in |
Overall Length | 5.43 in |
For Line Aluminum Wire Size - Minimum | 2 AWG |
For Line Copper Wire Size - Minimum | 2 AWG |
Line Side Wire Size Range | 2 AWG - 600 kcmil |
For Load Aluminum Wire Size - Minimum | 14 AWG, 6 AWG |
For Load Aluminum Wire Size - Maximum | 3/0 AWG, 4 AWG |
For Load Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 2.92 in |
For Load Copper Wire Size - Maximum | 3/0 AWG |
For Line Copper Wire Size - Maximum | 600 kcmil |
For Line Aluminum Wire Size - Maximum | 600 kcmil |
Overall Width | 5.77 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 2 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 8, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 3/0 AWG, Maximum Current - Copper Conductor 840 A, Maximum Voltage 600 V AC/DC, Number of Poles 2, Overall Depth 2.92 in, Overall Length 5.43 in, Overall Width 5.77 in, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL4)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V, Depth: 3.32 in (16370-3)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks