Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 760A, 1P, 6AWG-500 MCM, 600V
Mfr # PDBFS504
Zoro # G3289955
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # PDBFS504
- Zoro # G3289955
- UPC # 051712659925
- Country of Origin China
- Category Power Distribution Blocks
Dimensions
Length | 4.67 in |
Depth | 3.15 in |
Width | 2.56 in |
Length (Straight Wireway) | 4.67 in |
Overall Depth | 3 in |
Overall Length | 4.5 in |
For Load Aluminum Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Line Copper Wire Size - Minimum | 6 AWG |
Overall Width | 3 in |
For Load Copper Wire Size - Maximum | 500 kcmil |
For Load Aluminum Wire Size - Maximum | 500 kcmil |
Line Side Wire Size Range | 6 AWG - 500 kcmil |
For Load Copper Wire Size - Minimum | 6 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3 in, Overall Length 4.5 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3ELX)
- SQUARE D Control Transformer, 150 VA, 55 °C, 115V; 110V; 120V, 575V; 550V; 600V (9070TF150D5)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC (PDBFS220)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (16323-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 1P Prmry, 600V (16204-2)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks