Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 760A, 1P, 6AWG-500 MCM, 600V
Mfr # 16530-1
Zoro # G3019031
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 16530-1
- Zoro # G3019031
- UPC # 051712149310
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 3.1 in |
Length | 5.5 in |
Depth | 2.93 in |
Length (Straight Wireway) | 5.5 in |
For Load Aluminum Wire Size - Maximum | 4 AWG |
Overall Depth | 2.89 in |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
Line Side Wire Size Range | 6 AWG - 500 kcmil |
For Load Copper Wire Size - Minimum | 14 AWG |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Overall Length | 5.43 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Maximum | 4 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Width | 3.6 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 12, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 2.89 in, Overall Length 5.43 in, Overall Width 3.6 in, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BL)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6P Secondary, 600V (16323-1)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V (16323-2)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- Eaton Bussmann Power Distribution Blocks