Shop All Power Distribution Blocks
Eaton Bussmann
Pwr Dist Block, 760A, 1P, 2P Secndary, 600V
Mfr # 16582-1
Zoro # G3019016
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 16582-1
- Zoro # G3019016
- UPC # 051712208468
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Depth | 2.93 in |
Length | 5.5 in |
Width | 3.1 in |
Length (Straight Wireway) | 5.5 in |
Overall Width | 4.5 in |
Load Side Stud Size | 3/8-16 x 1-5/8" |
For Line Copper Wire Size - Maximum | 500 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Depth | 4 in |
For Load Aluminum Wire Size - Maximum | Not Available |
For Load Aluminum Wire Size - Minimum | Not Available |
For Line Copper Wire Size - Minimum | 6 AWG |
Overall Length | 6.5 in |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size 3/8-16 x 1-5/8 In., Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Number of Poles 1, Overall Depth 4 in, Overall Length 6.5 in, Overall Width 4.5 in, UL 94 Flammability Rating V-0, Line Side Connection Type Lug, Load Side Connection Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFG)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- MERSEN PDB End Barrier, Fuse Block Design Molded (U09911)
- Eaton Bussmann Power Distribution Blocks